Beli karcher hd 605 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Karet Gelangatribut:
- Size: 0.5kg
- Yutaka Make Rubber BandDeskripsi:-Easy to handle with good elasticity.-Standard item for binding. -For gathering and binding small items.
- monotaro Karet GelangDeskripsi:Packaging, as for unityatribut:
- Count: #16
- Cutting Width (mm): 1.1
- Folding diameter (mm): 60
- Color: Candy
- Thickness (mm): 1
- Number: Approx. 3200
- Material: Natural rubber
- Nisshinbo Mobilon Band Rubber Band, Cleaning, Transparencyatribut:
- Material: Polyurethane (PUR)
- Color: Transparent
- Working Temperature Range: -20 to 80degrees
- Specification: Food Sanitation Act, European RoHS directive compliant product
- Thickness: 0.3mm (8064TA only, 0.4mm)
- TRUSCO Truck Sheet Alphaatribut:
- Abstract: Rubber Set
- Accessories: Rubber Band (15mmx5m), S Hook 2pieces
- Size: 15mm x 5m
- Thickness (mm): 2
- Purpose of Use: Luggage transportation, field cover.
- HighPoint Kursi Auditorium MontereyDeskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
- Paperclip Karet Gelangatribut:
- Volume (g): 50
- Kyowa O Band 500G Packetsatribut:
- Material: Natural rubber
- Width (mm): 1.1
- Specification: Conforms to the Food Sanitation Act, Food Additives Standard
- Color: Amber
- TRUSCO Rubber Rope (With W Hook, Adjustable)atribut:
- Width (mm): 20
- Kyowa Rubber Bandatribut:
- Standard (Certified): Complies with the Food Sanitation Law and Food Additives Standard
- Color: Amber
- Finish Material: Natural Rubber
- Kyowa O BandDeskripsi:-Familiar rubber band that is convenient and has a wide variety of applications.-The tightness is good and soft, it stretches well.-Good quality natural pure rubber.-Complies with the Food Sanitation Law and Food Additives Standard
- Yamoto Measuring Tape Locking (Meteran)Deskripsi:Dynamic Grip Textured case grip non-slip berbahan karet untuk meningkatkan kenyamanan dan tahan benturan. Locking spring membantu meteran masuk kembali. End hook logam sudah terpaku. Klip sabuk besi dan tali gantungan tangan. Action lock menahan meteran tepat di tempat yang Anda inginkan. Meteran dan hooknya tahan karat, didesain untuk keperluan industri. Self-aligning hook memastikan keakuratan pengukuran eksternal dan internal. Tape hook sepanjang 5 m dan lebih dari 5 m memiliki 4 paku keling (tape hook 3 m/10 memiliki 2 paku keling) Meteran skala metrik/Inggris memiliki skala 1/32 inci, 1/16 inci dan mm. Meteran dengan skala metrik saja memiliki skala mm dan cm.atribut:
- Coating: Lacquer
- TRUSCO Rubber Rope Endless Typeatribut:
- Width (mm): 22
- Thickness (mm): 2
- Packaging Morphology: Bag package
- Weight (g): 90.0
- Material: Reuse Tube Tube
- Fold Diameter (mm): 950 to 1100
- TRUSCO Rubber Rope (with Bracket)Deskripsi:It is optimum for holding the track seat.atribut:
- Material: Tire Tube
- Thickness (mm): 2
- Width (mm): 20
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
Daftar Harga karcher hd 605 Terbaru March 2026
| Non Brand Karet Gelang | Rp44.900 |
| Yutaka Make Rubber Band | Rp32.900 |
| MILLION Million Horo-Tight (Synthetic Rubber Band) | Rp32.900 |
| monotaro Karet Gelang | Rp62.900 |
| Nisshinbo Mobilon Band Rubber Band, Cleaning, Transparency | Rp209.900 |
| TRUSCO Truck Sheet Alpha | Rp119.900 |
| HighPoint Kursi Auditorium Monterey | Rp1.999.900 |
| Paperclip Karet Gelang | Rp10.900 |
| Kyowa Rubber Band "Million Horo-Tight" | Rp71.900 |
| Kyowa O Band 500G Packets | Rp349.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/P102027547-1.jpg)







/P101000856-1.jpg)


/8cP101005300-24.jpg)

/P101000545-1.jpg)